Refrigerator
- Mfr # R2A-FGE
- Zoro # G923550429
product price:Â
$
7,609.00
/ea
Key Features
Plug Type
5-15
Color
Silver
Number of Doors
2
Overall Depth
33 1/2 in
Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R2A-FGE
- Zoro #
- G923550429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 33 1/2 in
- Overall Height
- 79 1/2 in
- Overall Width
- 55 in
Details
- Item
- Refrigerator
- Plug Type
- 5-15
- Color
- Silver
- Number of Doors
- 2
- Voltage
- 115V AC
- Control Type
- Digital
- Energy Star Compliant
- No
- Includes Ice Maker
- No
- Total Capacity
- 50.4 cu ft
- Number of Shelves
- 6
- Refrigerator Capacity
- 50.4 cu ft
- Door Style
- Glass
- Door Hinge
- Swing
- Includes Water Dispenser
- No
- Defrost
- Automatic
- Refrigerator Style
- Reach-in
- Wire Color
- Silver
Description
Refrigerator, Refrigerator Style Reach-in, Total Capacity 50.4 cu ft, Refrigerator Capacity 50.4 cu ft, Freezer Capacity Not Applicable, Overall Height 79 1/2 in, Overall Width 55 in, Overall Depth 33 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 6, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Control Type Digital, Door Hinge Swing, Door Style Glass, Includes Water Dispenser No
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.