Zoro Homepage

Refrigerator, Single Section Undercounter,

  • Mfr # HR15A

  • Zoro # G411900910


product price: $1,759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR15A
Zoro #
G411900910
UPC #
-
Country of Origin
United States

Description

Dimensions: 14.8 in. W x 25.75 in. D x 31.5 in. H. Net capacity of 2.54 cubic feet. UL approved for outdoor use. ADA compliant height Under 32 in. tall. Stainless steel exterior front, sides, top and a stainless steel interior. Field reversible door with lock no kit req'd. full door length stainless steel door handle. Stainless steel interior with LED lights. Insulated with environmentally friendly cyclopentane insulation. 2 stainless steel slide out shelves adjustable in 1.41 in. increments on anodized aluminum supports. Electronic controls with LED temperature display. R-600a refrigerant. 4 1 in. Built in adjustable legs are standard. Automatic time-initiated heated defrost. Shelf capacity: approx. 18 20oz. bottles. Nominal Compres. of 222 BTU/hr at 1/10 HP. 115v/60/1, 9 ft. cord and plug. Shipping Crate: 30.75 in. L x 18 in. D x 37.75 in. H at 110 lbs. ENERGY STAR qualified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.