Shop READY HOT
See all product information
Create Account
Instant Hot Water Dispenser with Polished Chrome Dual Lever Faucet and Digital Display
- Mfr # 41-RH-300-F560-CH
- Zoro # G503551334
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
12 inch
Color
Polished Chrome
Residential / Commercial
Sinks
Features
Instant Hot Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-RH-300-F560-CH
- Zoro #
- G503551334
- UPC #
- 707534157537
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8 in
- Height
- 12 inch
- Length
- 9 inch
Details
- Color
- Polished Chrome
- Residential / Commercial
- Sinks
- Features
- Instant Hot Water
- Weight
- 14 lbs
- Finish
- Polished
- Faucet Finish
- Polished Chrome
- Type
- Digital
- Overflow Reservoir Capacity
- 2.5 Quarts
- Dispenser Temp. Range
- 122°-208°F
- Voltage
- 110V
- Includes
- Hot Water Dispenser with Dual-Handle Faucet
- Watts
- 1300
- Material
- Stainless Steel
Description
For years, the only solutions to hot water were stove-top or microwave heating. Now, the Ready Hot Instant hot water tank with digital temperature display can deliver 208 degree water at your fingertips with no waste, use only what you need. This instant hot water dispenser with Polished Chrome faucet has two levers, one for hot water and one for filtered water. The digital controls allow you to increase the temperature one degree at a time from 122 degrees to 208 degrees. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, it may be used for many other household tasks like warming baby food & bottles or cleaning pots & pans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.