Zoro Homepage

with SRK-20J, Crescent Cuber Icemaker, Remote-cooled, Serenity Series

  • Mfr # KMS-2000MLJ

  • Zoro # G411900798


product price: $11,549.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS-2000MLJ
Zoro #
G411900798
UPC #
-
Country of Origin
United States

Description

Dimensions: 30 in. W x 24 in. D x 32-7/8 in. H. Up to 1861 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces crescent shaped ice cubes. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-500, B-700, B-800, B-900, B-1150, B-1300, Beverage Dispensers. EverCheck alert system. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 7.1 oz. / 201 g. Heat Rejection:31200 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 187-253V. 23.3 amps 30 Amp Max fuse. 7.1 kwh/100 lbs.@ 90/70. Single phase, See Remote Condenser, 115V supply for the KMS Ice Maker is supplied from the 230V SRK Remote Condenser. Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.