Basic Arctic Bath Mat 20x40 White 5lb/dz Bale of 300, 300PK
- Mfr # BASIC-2040-5
- Zoro # G222970409
product price:Â
$
499.99
/pk of 300, $1.67/ea
Free Shipping & Returns
Key Features
Color
White
Material
Cotton
Size
20 in x 32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BASIC-2040-5
- Zoro #
- G222970409
- UPC #
- 764950832189
- Country of Origin
- Pakistan
Dimensions
- Size
- 20 in x 32 in
Details
- Item
- Bath Mat
- Color
- White
- Material
- Cotton
Description
The Basic Arctic Collection is Hospeco Brands Entry Level 100% Cotton Institutional Towel. This collection is made with 10 single open end yarn and Kare Bleaching for an optically white appearance and value price point. Bale packed for freight efficiency and highly cost effective.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.