Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabo Cabana Beach Towel 30x70 Navy/Blue (4pk)

  • Mfr # CABOCABANA-NV/BL

  • Zoro # G706171575


product price: $38.79
/pk 4, $9.70/ea

Key Features

Material
20Double 100% Ring-Spun cotton
Length
30
Width
70
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABOCABANA-NV/BL
Zoro #
G706171575
UPC #
764950204535
Country of Origin
Bangladesh

Dimensions

Length
30
Width
70

Details

Color
Tropical Breeze Blue
Material
20Double 100% Ring-Spun cotton
Weight
5
Item
Beach/Pool Towel

Description

QUALITY TERRY TOWEL: Made from 20Double 100% ring spun cotton, Cabo Cabana beach & pool towels are soft, absorbent, and quick-drying. Our Cabana pool towels are woven with yarn-dyed cotton so will not fade easily.
OVERSIZED POOL TOWEL: Generously sized at 30 x 70 inches, this large beach towel features an oversized surface area for drying. Customers also use our pool towels as lounge chair covers and extra-large bath towels.
BEACH TOWEL COLORS: Cabo Cabana Towels feature a white base color with alternate colored cabana stripes in seven vibrant color combinations. They make a great bath towel set for your bathroom or guest room.The bright and unique color combinations will make you stand out of the crowd at a beach, pool or resort.
MULTIPURPOSE CABANA TOWEL: Originally developed as a hotel pool towel, Our striped cabana beach towel pack make terrific home bath towels, hotel towels, resort beach towels, Airbnb bed and breakfast bath towels, VRBO vacation rental, gym towels, and hotel spa towels.
CARE INSTRUCTIONS: Machine Wash with like colors. Do not bleach. Tumble dry low. Always wash new towels before use as some lint may be generated. Care for your beach towels properly, and your Extra large beach towels will look new and fresh even after multiples washes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.