Shop TWO DOGS DESIGNS
See all product information
Create Account
108 in. Round Table Set Cover - Khaki
- Mfr # 2D-PF108005
- Zoro # G703895566
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Color
Khaki
Material
Polyester, Polyvinyl Chloride (PVC)
Description/Special Features
Weather Resistant, Hook & Loop Closure
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2D-PF108005
- Zoro #
- G703895566
- UPC #
- 840594099598
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Diameter
- 108 in
Details
- Item
- Protective Cover
- Shape
- Round
- Color
- Khaki
- Material
- Polyester, Polyvinyl Chloride (PVC)
- Description/Special Features
- Weather Resistant, Hook & Loop Closure
- Application
- Table Set
Description
This Two Dogs Designs 108 in. Khaki Round Table Set Cover offers high quality protection for your outdoor patio furniture. Constructed of durable double stitched heavyweight 500*;300D poly-tuf material with 0.50 mm PVC lining. Comes with Cloth Tie ties and an elasticized bottom to secure to chair. Two Dogs covers are cut oversized which allows air to circulate when the cover is secured in place, they have no vents in the fabric to allow in moisture or dirt. Will enhance patios, decks, yards and any other area where you enjoy the outdoors. Coordinates with other Two Dogs Designs outdoor cover.
Features- Thick double stitched 500*;300D denier polyester outer construction to withstand the elements
- 0.50mm PVC lining to help keep moisture away
- Fits most oval and rectangular tables up to 108 in. in diameter
- Keeps table and chairs dry and protected from the elements
- Can be used as a chat set cover also
- Has Cloth Tie tie downs and an elasticized bottom
- Double stitched
- Weather resistant
- Clean with soap and water
- Color - khaki
- Size - 108 in.