Shop HOSPECO
See all product information
Create Account
Degreaser, 1 gal, Lavender, 4 PK
- Mfr # 82701
- Zoro # G222602669
product price:Â
$
48.69
/pk of 4, $12.17/ea
Key Features
Container Size
1 gal
Ready to Use/Concentrated
Concentrated
Color
Purple
Recommended Dilution
1:2 to 1:4
Primary Chemical
Ethoxylated Alcohol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82701
- Zoro #
- G222602669
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Ready to Use/Concentrated
- Concentrated
- Color
- Purple
- Recommended Dilution
- 1:2 to 1:4
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Lavender
- Nonflammable
- Yes
- For Use on
- Bathrooms, Dining Areas, Floors, Kitchens, Locker Rooms, Shower Stalls, Trash Areas, Walls, Woodwork
- Application
- Grease, Grime, Oils and Other Tough Soils
- Biodegradable
- Yes
Dimensions
- Container Size
- 1 gal
Description
Professional duty, purple cleaner degreaser, lavender fragrance, no-butyl. Along with excellent cleaning and degreasing, this is a very efficient and long-lasting odor neutralizer deodorant. This butyl-free concentrate is a very effective substitute for solvents, caustics, acids, toxic and bleach type cleaners. Provides rapid and complete penetration and removal of grease, grime, oils and other tough soils. Use as a daily maintenance cleaner for floors, walls, woodwork, kitchens, dining rooms, shower stalls, locker rooms, trash areas and many other high use areas. Leaves a refreshing and lasting lavender fragrance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.