
Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100/Box, 10 Boxes, Blue
Mfr # HOSGLN135FS
Zoro # G611183281
product price:Â $87.15
/pk 10, $8.72/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOSGLN135FS
Zoro #
G611183281
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Description
Hospeco Gloves,Exam,Nitrile,4 mil,9-1/2''L,Small,100/BX,10BX/CT,BE GLOVE,NITRILE,EXAM,4M,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.