
Disposable Gloves, Exam Greade, 4 mil Palm, Vinyl, Powder-Free, L, 10 PK, Clear
Mfr # HOSVPF236
Zoro # G411179460
product price:Â $72.59
/pk 10, $7.26/eaKey Features
Size
L
Palm Thickness
4 mil
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOSVPF236
Zoro #
G411179460
UPC #
-
Country of Origin
China
Dimensions
Size
L
Palm Thickness
4 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture
Smooth
Description
Hospeco Gloves,Exam,Vinyl,4 mil,9-2/5''L,Large,100/BX,10BX/CT,TLT GLOVE,VINYL,EXAM,4M,L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.