Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue

  • Mfr # HOSGLN106FX

  • Zoro # G911183400


product price:  $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
5.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOSGLN106FX
Zoro #
G911183400
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
5.5 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Hospeco Gloves,Exam,Nitrile,5.5 mil,9-1/2''L,XL,100/BX,10BX/CT,BE GLOVE,NITRILE,EXAM,5.5M,XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.