Zoro Homepage

Disposable Wipes, 12 In x 21 In, PK1000

  • Mfr # M-N8630

  • Zoro # G0556337


product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Fiber
Color
Green/White
Sheet Size
12" x 21"
Number of Sheets
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-N8630
Zoro #
G0556337
UPC #
075289086304
Country of Origin
China

Dimensions

Sheet Size
12" x 21"

Details

Item
Disposable Wipes
Material
Hydroentangled Fiber
Color
Green/White
Number of Sheets
1000

Description

Disposable Wipes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.