Health Gards Menstrual Care Receptacle Liners - Case of 500

  • Mfr # KL

  • Zoro # G022602340


product price:  $29.25
/pk 500, $0.06/ea

Key Features

Color
Brown
Height
3 in
Length
10.5 in
Material
Kraft Waxed Paper
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL
Zoro #
G022602340
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Length
10.5 in
Width
7.5 in
Size
7.5 x 10.5 x 3 in

Details

Color
Brown
Item
Vended Liners
Material
Kraft Waxed Paper

Description

Hospeco Brands Group waxed kraft menstrual care product disposal bags, offer a leak-resistant sanitary liner for restroom receptacles. Available in a bulk pack of 500 bags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.