
Shop HOSPECO
See all product information
Health Gards Toilet Seat Cover Dispenser, Smoke, 16wx3-1/4dx11-1/2h
Mfr # HG-1S
Zoro # G4073253
product price: $22.65
/eaKey Features
Fold Type
1/2 Fold
Capacity
500
Dispenser Material
Plastic
Dispenser Color
Smoke
Product Series
Health Gards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HG-1S
Zoro #
G4073253
UPC #
75289042249
Country of Origin
China
Dimensions
Dispenser Width
16 in
Dispenser Depth
3-1/4 in
Dispenser Height
11-1/2 in
Details
Item
Toilet Seat Cover Dispenser
Fold Type
1/2 Fold
Capacity
500
Dispenser Material
Plastic
Dispenser Color
Smoke
Product Series
Health Gards
Includes
Self-Adhesive Tape
Description
HOSPECO® Health Gards Toilet Seat Cover Dispenser, Smoke, 16wx3-1/4dx11-1/2h
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.