Shop BRAWNY
See all product information
Create Account
37-3/4"H x 19-1/2"W, Wiper Dispenser, Blue
- Mfr # 54565
- Zoro # G1351533
product price:Â
$
150.00
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Perforated Roll
Product Series
GP Georgia-Pacific
Dispenser Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54565
- Zoro #
- G1351533
- UPC #
- 10073310545650
- Country of Origin
- United States
Dimensions
- Depth
- 32"
- Height
- 37.75
- Width
- 19-1/2"
- Dispenser Depth
- 32 in
- Length
- 32
- Dispenser Width
- 19 1/2 in
- Dispenser Height
- 37 3/4 in
- Overall Height
- 9.75
- Overall Width
- 19.625
- Overall Length
- 36.5
Description
Dry Wipe Dispenser, For Wipe Dispensing Form Jumbo Roll, Dispenser Operation Manual, Dispenser Capacity (1) Roll, Dispenser Mounting Floor, Dispenser Material Metal, Color Blue, Dispenser Height 37 3/4 in, Dispenser Width 19 1/2 in, Dispenser Depth 32 in, Proprietary/Universal Universal, Dispenser Configuration Horizontal Single Roll, Product Series Not Applicable, For Use With Grainger Item Number 5JG36,5JG37,34EW44, For Use With Manufacturer Part No. 20060, 25060, 29602