Kraft Waxed Paper Receptacle Liner, Brown, 9x10x3 - Case of 250

  • Mfr # HS-6141

  • Zoro # G122602301


product price:  $13.89
/pk 250, $0.06/ea

Key Features

Color
Brown
Size
9.25 x 10 x 3.25 in
Length
10 in
Height
3.25 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-6141
Zoro #
G122602301
UPC #
-
Country of Origin
United States

Dimensions

Size
9.25 x 10 x 3.25 in
Length
10 in
Height
3.25 in
Width
9.25 in

Details

Item
Vended Liners
Color
Brown
Material
Kraft Waxed Paper

Description

Hospeco Brands Group kraft waxed menstrual care product disposal bags, offer a leak-resistant sanitary liner for restroom receptacles. The side gussets allow the liner to expand for greater capacity. Available in a bulk pack of 250 bags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.