Shop HOSPECO
See all product information
Create Account
Nilodew Dumpster Deodorizer w/Citronella, Original Fragrance - Case of 2, 2PK
- Mfr # 8ND
- Zoro # G622970108
product price:Â
$
48.49
/pk of 2, $24.25/ea
Key Features
Fragrance
Original
Color
Grey
Cleaner Container Size
8lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8ND
- Zoro #
- G622970108
- UPC #
- 10021883013694
- Country of Origin
- United States
- Fragrance
- Original
- Color
- Grey
- Item
- Dumpster Deodorizer
Dimensions
- Cleaner Container Size
- 8lb
Description
Deodorizing clay granules that contain our proprietary odor counteractant for long-term control of garbage odors in dumpsters, compactors, trash cans, etc. Specially formulated with the world famous Super N Concentrate, Nilodew neutralizes obnoxious odors. One scoop of Nilodew counteracts odors in dumpsters, compactors, ash trays, waste baskets, etc., for up to one full week
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.