Shop IFAB
See all product information
Create Account
Smart Essential Oil Diffuser with App & Remote Control, Black
- Mfr # 96L
- Zoro # G823390927
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Includes
Diffuser, USB Cable, Adapter, Remote Control, Nozzle, Bottle Cap, User Manual
Height
11.22 in
Length
3.34 in
Color
Black
Width
3.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96L
- Zoro #
- G823390927
- UPC #
- 802029087259
- Country of Origin
- China
- Includes
- Diffuser, USB Cable, Adapter, Remote Control, Nozzle, Bottle Cap, User Manual
- Color
- Black
- Item
- Diffuser
- Material
- ABS Plastic
Dimensions
- Height
- 11.22 in
- Length
- 3.34 in
- Width
- 3.34 in
Description
Waterless Fragrance This waterless scent diffuser is designed to deliver consistent fragrance without heat or water, making it suitable for modern interiors that value clean scent delivery. As one of the waterless oil diffusers for home, it provides controlled aromatherapy through cold air diffusion while supporting a calm and comfortable atmosphere across living spaces. Large Room Performance Designed for large area scenting, this diffuser performs as a whole house diffuser capable of supporting fragrance coverage up to 1,000 sq ft. With a refillable 120 mL oil bottle and adjustable output, it works effectively as one of the home diffusers for large home layouts, offering steady scenting without constant attention. Quiet Control and Versatile Use Six intensity levels allow precise control over fragrance strength, making this unit suitable as a room scent diffuser or room diffusers for home environments. Its silent operation supports relaxed daily use, while the wired electric design ensures consistent performance without interruptions. With its refined build and low noise output, this diffuser works comfortably as an aroma diffuser for home, diffuser for bathroom, or for hotel diffusers use. It also fits well in hospitality environments as an aroma 360 diffuser, providing controlled scenting for hotels, offices, bedrooms, kitchens, toilets, and RVs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.