
Nitrile Powder Free 5.5 mil Exam Gloves - Black, XL Box of 90
Mfr # GL-NCF235BKFX
Zoro # G122602592
product price: $12.49
/pk 90, $0.14/eaKey Features
Palm Thickness
5.5 mil
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-NCF235BKFX
Zoro #
G122602592
UPC #
75289122484
Country of Origin
Malaysia
Dimensions
Palm Thickness
5.5 mil
Size
XL
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Description
KODA 5.5 mil black nitrile powder-free gloves offer superior protection and high-grip properties. Low Derm technology, extended 10.5” cuffs, and textured fingertips make them ideal for sensitive skin and high-risk environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.