Reclaimed Colored Knits - T-Shirt/Polo, Assorted Sizes and Colors, 25 lb/Box
Mfr # 135-25
Zoro # G916454499
product price: $80.65
/ea
Free Shipping & Returns
Key Features
Recommended For
General Purpose
Cleaning Cloth Color
Assorted
Package Type
Box
Application
General Purpose
Width
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135-25
Zoro #
G916454499
UPC #
-
Country of Origin
United States
Dimensions
Width
Assorted
Length
Assorted
Details
Recommended For
General Purpose
Cleaning Cloth Color
Assorted
Package Type
Box
Application
General Purpose
Material
Assorted
Item
Shop Towels and Rags
Description
Rags Reclaimed Colored Knits - T-Shirt/Polo offer good absorbency and softness. Most commonly used economical general purpose rag. Medium softness and weight. Various colors and textures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.