- Home
- /
- Medical & Personal Care
- /
- Personal Care
- /
- Feminine Products
- /
- Feminine Product Dispensers
- /
- Sanitary Napkin Bag, PK500
Hospeco
Sanitary Napkin Bag, PK500
- Zoro #: G2891743
- Mfr #: KL
Tap to zoom
Hover or click to zoom
$31.44
pkg. of 500 ($0.06/ea)
- Item: Sanitary Napkin Bag
- For Use With: Mfr. No. 250-201W
- Color: Brown
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.44
Hospeco #KL Specifications
- Zoro #: G2891743
- Mfr #: KL
- Item: Sanitary Napkin Bag
- For Use With: Mfr. No. 250-201W
- Color: Brown
- Material: Waxed Paper
- Includes: Gusset
- Height: 10 1/4 in
- Width: 7 1/2 in
- Series: Kraft liners
- Application: Sanitary Napkin
- Features: Waxed Scented, Gusset
- Product Type: Sanitary Napkin Receptacle Liner
- Country of Origin (subject to change): Multiple
Description
Sanitary Napkin Bags for Dispensers, Width 7 1/2 in, Height 10 1/4 in, Material Waxed Paper, Color Brown, For Use With Mfr. No. 250-201W, Package Quantity 500
Reviews of Hospeco #KL
Explore more
- HOSPECO Dispenser, Wall Mount, 10x6-3/4x26-1/4 D1-25SS
- HOSPECO Sanitary Napkin Bag, PK500 6802W
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H SDW
- HOSPECO Sanitary Receptacle and Liner, 9-3/4" H CDW
- HOSPECO Maxithins/Tampax Dual Channel Vendor, Metal, White/Blue D1
- HOSPECO Sanitary Napkin Bag, PK500 NEC-500
- HOSPITAL SPECIALTY Hospital Specialty MT4FS SANITARY NAPKIN MAXITHINS MT4FS
- BOBRICK Napkin/Tampon Vendor 47069C
- DMI Male 20oz Bag with Straps, 6in x 5in, Clr 541-7758-0000
- ALWAYS Discreet Sensitive Bladder Protection Pads, Heavy, Long, PK117 92729
- BRADLEY Combi Seat Cover/TT Disp, Waste 591-000000
- Hospeco Feminine Products