Shop HOSPECO
See all product information
Create Account
SanitaryNapkins, Regular, PK250
- Mfr # 250IM
- Zoro # G310070325
product price:Â
$
29.15
/pk of 250, $0.12/ea
Key Features
Width
8 3/4 in
Material
Cellulose, Polypropylene, Polyethylene
Length
20 1/2 in
Vendible
No
Biodegradable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250IM
- Zoro #
- G310070325
- UPC #
- 075289052644
- Country of Origin
- United States
Dimensions
- Width
- 8 3/4 in
- Length
- 20 1/2 in
- Fits Chest Size
- Adhesive Holds Pad in Place, Moisture-Proof Side Barrier Protects Against Leakage
Details
- Item
- Sanitary Napkins
- Material
- Cellulose, Polypropylene, Polyethylene
- Vendible
- No
- Biodegradable
- No
- Fragrance
- Fragrance Free
- Features
- Adhesive Holds Pad in Place, Moisture-Proof Side Barrier Protects Against Leakage
- Standards
- Class 1 Medical Device
- Product Type
- Sanitary Napkins
- Absorption Level
- Regular
- Shell Material
- Cellulose, Polypropylene, Polyethylene
Description
Sanitary Napkins, Absorption Level Regular, Features Adhesive Holds Pad in Place, Moisture-Proof Side Barrier Protects Against Leakage, Product Type Sanitary Napkins, Vendible No, Length 20 1/2 in, Width 8 3/4 in, Material Cellulose, Polypropylene, Polyethylene, Fragrance Fragrance Free, Standards Class 1 Medical Device, Biodegradable No, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.