Foil Duo Cordless Rechargeable Shaver
- Mfr # 75089141M
- Zoro # G822980419
product price:Â
$
18.69
/ea
Key Features
Color
Black
Length
2.50 in
Height
6 in
Width
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75089141M
- Zoro #
- G822980419
- UPC #
- 021331866820
- Country of Origin
- China
- Color
- Black
- Item
- Cordless Shaver
Dimensions
- Length
- 2.50 in
- Height
- 6 in
- Width
- 2.50 in
Description
The Vivitar FoilDuo Rechargeable Cordless Shaver features flexible reciprocal shaving heads that is perfect for shaving both the face and neck like never before! Cool and comfortable, this shaver contours to angle the shaving heads to perfictly angle your chin and jaw line for flawless feeling skin. The included pop up trimmer is perfect for your sideburns and neckline, specifically designed to give you that clean cut, straight from the barbers chair look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.