Zoro Homepage

Scrim Shop Towel Roll Sheet 275 ft., 6PK

  • Mfr # M-C2375

  • Zoro # G3228368


product price: $96.09
/pk 6, $16.02/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Blue
Sheet Size
Various
Number of Sheets
Continuous Roll
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-C2375
Zoro #
G3228368
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
Various
Roll Length
275 ft

Details

Item
Disposable Wipes
Material
Paper
Color
Blue
Number of Sheets
Continuous Roll
Ply
4
Containers per UOM
1
Features
Excellent Dry Properties
For Use With Mfr. Model Number
Cleaning Agents

Description

Disposable Wipes, Continuous Roll, Paper, Roll Length 275 ft, Number of Sheets Continuous Roll, Ply 4, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.