Scrim Wipes, 13 In x 12 In, PK900

  • Mfr # N-GE025FBW

  • Zoro # G0556291


product price: $61.19
/pk 900, $0.07/ea

Key Features

Material
Paper
Color
White
Sheet Size
12 in x 12 in
Container Type
Poly Wrapped
Number of Sheets
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N-GE025FBW
Zoro #
G0556291
UPC #
075289551789
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Length
12 in
Sheet Width
12 in

Details

Item
Disposable Wipes
Material
Paper
Color
White
Container Type
Poly Wrapped
Number of Sheets
900
Ply
4
Features
Reinforced Wet Strength
Containers per UOM
1
For Use With Mfr. Model Number
Cleaning Agents

Description

Disposable Wipes, Paper, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 900, Ply 4, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.