Shop HOSPECO
See all product information
Create Account
Taskbrand V30 DRC 1/4 Fold Wiper V030, LW DRC, White 12x13, QFPB, 12/90 - Case of 1080, 90PK
- Mfr # N-V030QPW
- Zoro # G522970376
product price:Â
$
81.45
/pk of 90, $0.91/ea
Key Features
Material
DRC
Color
White
Sheet Size
12 in x 13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-V030QPW
- Zoro #
- G522970376
- UPC #
- 10075289551373
- Country of Origin
- United States
- Item
- Wiper
- Material
- DRC
- Color
- White
Dimensions
- Sheet Size
- 12 in x 13 in
Description
DRC is the leading all-purpose disposable wiper. Soft cloth feel. Light duty, low lint. Highly absorbent, wipe-dry. Unique stretch and softness. These wipers are made of 50% avg. post-industrial recycled fibers, making up a minimum 85% of the total produc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.