Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 0.17 gal Vol Absorbed per Pkg, White, 100 PK

  • Mfr # OSMABCPW

  • Zoro # G903665976


product price: $43.69
/pk 100, $0.44/ea

Key Features

Product Type
Sorbent Pad
Color
White
Length
18"
Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSMABCPW
Zoro #
G903665976
UPC #
-
Country of Origin
United States

Dimensions

Length
18"
Width
15"

Details

Item
Sorbent Pad
Volume Absorbed per Pkg.
0.17 gal
Product Type
Sorbent Pad
Color
White

Description

Quick absorbency of spills and leaks. Dimple design provides added strength and is low-linting. Most effective when used outdoors. Absorbs oil-based spills and leaks and repels water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.