Shop HOSPECO
See all product information
Create Account
TaskBrand All Sorb Universal Socks - 40 Socks/Case
- Mfr # AS-ACB-S
- Zoro # G422602605
product price:Â
$
91.59
/pk of 40, $2.29/ea
Key Features
Material
Spunbond Sleeve
Size
3 in x 48 in
Color
Grey
Length
48 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS-ACB-S
- Zoro #
- G422602605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 48 in
- Length
- 48 in
- Width
- 3 in
Details
- Item
- Sorbent Pad
- Material
- Spunbond Sleeve
- Color
- Grey
Description
TaskBrand Universal Sorbent Socks Gray 3 x 48 Hybrid Poly-Cellulose Fiber 40 cs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.