
Taskbrand, DRC, HD, 10X11.5, CP, 200 SH/RL, 1Roll/Case
Mfr # N-V040CGW
Zoro # G322602552
product price: $21.09
/pk 200, $0.11/eaKey Features
Color
White
Sheet Size
10 x 11.5 in
Length
11.5 in
Width
10 in
Material
DRC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-V040CGW
Zoro #
G322602552
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
10 x 11.5 in
Length
11.5 in
Width
10 in
Details
Color
White
Item
Wipers
Material
DRC
Description
TaskBrand V40 Value Series Wipers DRC White 10 x 11.5 Heavy Duty Roll 200 rl 1 rl bx
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.