Zoro Homepage

Taskbrand, DRC, HD, BLU, 10X12, CP, 200 SH/RL, 1 Roll/Case

  • Mfr # N-V040CGB

  • Zoro # G522602574


product price: $18.65
/pk 200, $0.09/ea

Key Features

Sheet Size
10 x 11.5 in
Material
DRC
Width
10 in
Color
Blue
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-V040CGB
Zoro #
G522602574
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
10 x 11.5 in
Width
10 in
Length
11.5 in

Details

Material
DRC
Color
Blue
Item
Wipers

Description

TaskBrand V40 Value Series Wipers DRC Blue 10 x 11.5 Heavy Duty Centerpull 200 rl 1 rl bx

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.