Shop HOSPECO
See all product information
Create Account
Taskbrand Industrial Oilsorb Pads, Spill Response Oil Only Melt Blown - 200/Carton
- Mfr # OS-SRB-P
- Zoro # G622602610
product price:Â
$
71.49
/pk of 200, $0.36/ea
Key Features
Material
Meltblown - Made from 100% polypropylene
Size
15 in x 18 in
Color
White
Length
18 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS-SRB-P
- Zoro #
- G622602610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 15 in x 18 in
- Length
- 18 in
- Width
- 15 in
Details
- Item
- Sorbent Pad
- Material
- Meltblown - Made from 100% polypropylene
- Color
- White
Description
TaskBrand Oil Only Sorbent Pad White 15 x 18 Light Duty Meltblown 200 bale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.