Taskbrand Oil Only Sorbent Pad, White, 15x18 100 Pads/Bale

  • Mfr # OS-MAB-P

  • Zoro # G222602430


product price: $69.69
/pk 100, $0.70/ea

Key Features

Length
18 in
Width
15 in
Size
15 x 18 in
Color
White
Material
Meltblown - Made from 100% polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-MAB-P
Zoro #
G222602430
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
15 in
Size
15 x 18 in

Details

Item
Sorbent Pad
Color
White
Material
Meltblown - Made from 100% polypropylene

Description

TaskBrand Oil Only Sorbent Pad White 15 x 18 Medium Duty Meltblown 100 bale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.