Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TaskBrand P60 Hydrospun Interfold Wiper

  • Mfr # N-P060ITW

  • Zoro # G822602656


product price: $27.39
/pk 180, $0.15/ea

Key Features

Color
White
Sheet Size
11 x 16.75 in
Length
16.75 in
Material
Hydrospun
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-P060ITW
Zoro #
G822602656
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
11 x 16.75 in
Length
16.75 in
Width
11 in

Details

Color
White
Item
Wipers
Material
Hydrospun

Description

TaskBrand P60 Premium Series Wiper Hydroknit White 11 x 16.75 Medium Duty Interfold 180 cs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.