Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Bags, 7.5 in x 10.5 in, Brown, 500 PK

  • Mfr # KL

  • Zoro # G302684295


product price: $47.96
/pk 500, $0.10/ea

Key Features

Material
Kraft Waxed Paper
Size
7.5 in x 10.5 in
Color
Brown
Height
10.5 in
Bags Per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL
Zoro #
G302684295
UPC #
-
Country of Origin
United States

Dimensions

Size
7.5 in x 10.5 in
Height
10.5 in
Width
7.5 in

Details

Material
Kraft Waxed Paper
Color
Brown
Item
Trash Bags
Bags Per Roll
500
Application
Can Liner
Features
HOSPECO 250-201W, ND-1E, ND-1W; Most standard wall mount units
Weight
9 lbs

Description

Kraft waxed paper liners for Hospeco® 250-201W, ND-1E, ND-1W, Sanisac and all standard wall units (sold separately). With gusset for better fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.