Zoro Homepage

53" Drawstring Ironing Board Cover; Blue

  • Mfr # CDSF02

  • Zoro # G011856273


product price: $9.99
/ea

Key Features

Overall Length
55 in
Overall Width
15 in
Includes
Scotch Resistant Coating
Iron Board Type
Drawstring
Product Type
Ironing Board Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSF02
Zoro #
G011856273
UPC #
184185000588
Country of Origin
China

Dimensions

Overall Length
55 in
Overall Width
15 in

Details

Item
Ironing Board Cover
Color
Blue
Includes
Scotch Resistant Coating
Iron Board Type
Drawstring
Product Type
Ironing Board Cover

Description

Board Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.