Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Ironing Board Pad/Cvr, Bungee, 55In L

  • Mfr # CEFB02

  • Zoro # G5219943


product price: $10.39
/ea

Key Features

Overall Length
54 in
Overall Width
14 in
Type
Bungee
Length
55 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEFB02
Zoro #
G5219943
UPC #
184185000564
Country of Origin
Multiple

Dimensions

Overall Length
54 in
Overall Width
14 in
Length
55 in
Width
15 in

Details

Item
Ironing Board Cover
Type
Bungee
Color
Blue
Product Type
Ironing Board Cover
Iron Board Type
Bungee

Description

Ironing Board Cover, Bungee, Length 55 in, Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.