Zoro Homepage

Luggage Rack, Steel, 15-1/2in. D, 300 lb.

  • Mfr # LRBRPCBR

  • Zoro # G9102737


product price: $42.59
/ea
Sold in multiples of 4 for $170.36

Key Features

Depth
15 1/2 in
Height
26 in
Width
25 1/4 in
Finish
Powder Coated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRBRPCBR
Zoro #
G9102737
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
15 1/2 in
Height
26 in
Width
25 1/4 in
Overall Height
20 in
Overall Depth
17 in
Overall Width
22 in

Details

Item
Folding Luggage Rack
Finish
Powder Coated
Material
Steel
Holds
300 lb
Product Type
High Back Luggage Rack
Load Capacity
500 lb
Includes Back Rail/Handle
Rail/Handle Included
Includes Back Webbing
No Back Webbing
Frame Color
Brown

Description

Folding Luggage Rack, Steel, Height 26 in, Depth 15 1/2 in, Width 25 1/4 in, Powder Coated Finish, Holds 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.