This item is Discontinued.

Hospitality Rattan Home Palm Cove 1-Drawer Nightstand with Glass 1102-5644-ATQ-GL

This item is Discontinued.

Hospitality Rattan Home

Palm Cove 1-Drawer Nightstand with Glass (Discontinued)

Mfr # 1102-5644-ATQ-GL
Zoro # G015496369
UPC # 811759029231
Country of Origin Indonesia
Category Nightstands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1102-5644-ATQ-GL
Zoro #
G015496369
UPC #
811759029231
Country of Origin
Indonesia

Dimensions

Overall Size
22"L x 20"W x 26"H

Details

Assembly Required
No
Finish
Antique
Material
Rattan Frames with leather binding and solid wood drawers
Outdoor Fabric Option
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.

Description

Elevate your bedroom decor with the Palm Cove one drawer nightstand. This stunning piece of furniture brings a touch of tropical paradise into your home with its blend of rattan woven weave and multiple pencil rattan poles tied together with leather bindings. The nightstand is finished in a rich two-tone antique color, adding a timeless elegance to any bedroom or master suite. The Palm Cove nightstand features a convenient single drawer and a glass top, making it both functional and stylish. Upgrade your bedroom decor with this exquisite piece from the Palm Cove collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.