Set of 2 Throw Pillows 18 x 18 Set of 2, PR

  • Mfr # TP-18X18/SU-736

  • Zoro # G015499025


product price:  $82.59
/pr

Key Features

Material
Throw Pillows
Assembly Required
No
Outdoor Fabric Option
Yes
Overall Size
18"H x 18"W x 4"D
Fabric
Canvas Coal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP-18X18/SU-736
Zoro #
G015499025
UPC #
193574226195
Country of Origin
United States

Dimensions

Overall Size
18"H x 18"W x 4"D

Details

Material
Throw Pillows
Assembly Required
No
Outdoor Fabric Option
Yes
Fabric
Canvas Coal
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.

Description

Elevate the comfort and style of your living space with a Set of 2 Throw Pillows. Perfect for indoor or outdoor use, these 18 x 18 inch pillows are made of high-quality Sunbrella fabric that is both durable and easy to clean. With a variety of vibrant colors to choose from, you can mix and match them to create the perfect combination for your space. Each pillow is generously filled for maximum comfort, making them the perfect accessory to snuggle up with while relaxing. Don't settle for bland decor, enhance your space with the Set of 2 Throw Pillows.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.