Archway Set of 2 Stackable Teal Sling Chaise Longer, PR

  • Mfr # PRP-4001-TEAL-SET2

  • Zoro # G115496979


product price:  $695.00
/pr
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum white frame; sling
Overall Size
75"L x 24"W x 38/12"H
Outdoor Fabric Option
No
Pallet
Yes
Finish
White/Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRP-4001-TEAL-SET2
Zoro #
G115496979
UPC #
-
Country of Origin
China

Dimensions

Overall Size
75"L x 24"W x 38/12"H

Details

Material
Aluminum white frame; sling
Outdoor Fabric Option
No
Pallet
Yes
Finish
White/Teal
Assembly Required
No

Description

The Archway chaise lounge is the perfect addition to any outdoor space. With its unique design featuring a white extruded aluminum frame and durable sling material, it provides both style and comfort. The sling material is easy to clean and maintain, and eliminates the need for cushions. The Archway chaise is stackable and features four adjustable backrest positions, allowing you to find your ideal level of relaxation. Available in Orange, Teal, or Grey, the Archway chaise will complement any decor and provide a comfortable place to unwind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.