Shop SEASONAL TRENDS
See all product information
Create Account
Deep Seating Set, Cushion/Steel/Wicker, Brown, Powder-Coated, 4-Piece
- Mfr # SHKVS636E
- Zoro # G822914353
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Key Features
Height
32 in (Chair), 32 in (Loveseat), 18.7 in (Table)
Color
Brown
Finish
Powder-Coated
Width
26 in (Chair), 49 in ( Loveseat), 22.6 in (Table)
Length
30.3 in (Chair), 30.3 in (Loveseat), 38.4 in (Table)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHKVS636E
- Zoro #
- G822914353
- UPC #
- 489713736121
- Country of Origin
- China
- Color
- Brown
- Finish
- Powder-Coated
- Number of Pieces
- 4
- Includes
- (2) Chairs, (1) Loveseat and (1) Table
- Material
- Cushion/Steel/Wicker
Dimensions
- Height
- 32 in (Chair), 32 in (Loveseat), 18.7 in (Table)
- Width
- 26 in (Chair), 49 in ( Loveseat), 22.6 in (Table)
- Length
- 30.3 in (Chair), 30.3 in (Loveseat), 38.4 in (Table)
Description
Seasonal Trends Deep Seating Set, Specifications: 30.3 in D x 26 in W x 32 in H Chair, 30.3 in D x 49 in W x 32 in H Loveseat, 38.4 in D x 22.6 in W x 18.7 in H Table, Tan Cushion Seat, Cushion/Steel/Wicker, Powder-Coated, Brown, Number of Pieces: 4, Includes: (2) Chairs, (1) Loveseat and (1) Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.