Fiji 5-Piece Seating Set with Cushion

  • Mfr # 901-1347-ATQ-5PS-GL/SU-762
  • Zoro # G715498489
product price: 
$
6,529.00
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder-coated aluminum woven with large profile synthetic fiber
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Large Profile Dark Brown
Pallet
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
901-1347-ATQ-5PS-GL/SU-762
Zoro #
G715498489
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Sofa: 86 in L x 36 in W x 26 in H | Loveseat: 62 in L x 36 in W x 26 in H | Lounge chair: 38 in L x 36 in W x 26 in H | Coffee Table: 46 in L x 25 in W x 20 in H | End Table: 22 in L x 22 in W x 22 in H

Details

Material
Powder-coated aluminum woven with large profile synthetic fiber
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Large Profile Dark Brown
Fabric
Spectrum Indigo
Pallet
Yes
Outdoor Fabric Option
Yes

Description

The Fiji collection brings the feel of the islands right to your patio, backyard, or poolside area. This collection is an exquisite addition to any outdoor area. The Fiji 5-Piece Seating Set has been crafted with a unique commercial quality thick weave pattern over an aluminum frame, providing years of hassle-free maintenance. This set contains 1 sofa, 1 loveseat, 1 lounge chair, 1 coffee table with glass, and 1 end table with glass. Comfortable cushions are included in a 100% polyester fabric or upgrade to any of our Sunbrella options to give this set your unique personal touch.


  • UV & Weather Resistant
  • Sleek Contemporary Design
  • Commercial Quality
  • Tempered Glass included
  • Removable cushions
  • Set Includes: (1) Sofa, (2) Lounge chairs, (1) Coffee Table, and (1) End Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.