Fiji Coffee Table with Glass
- Mfr # 901-1347-ATQ-CT-GL
- Zoro # G315498827
product price:Â
$
799.00
/ea
Key Features
Material
Powder-coated aluminum woven with large profile synthetic fiber
Finish
Large Profile Dark Brown
Overall Size
46 in L x 25 in W x 20 in H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901-1347-ATQ-CT-GL
- Zoro #
- G315498827
- UPC #
- 811759028623
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 46 in L x 25 in W x 20 in H
Details
- Material
- Powder-coated aluminum woven with large profile synthetic fiber
- Finish
- Large Profile Dark Brown
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- No
- Assembly Required
- No
- Pallet
- Yes
Description
The Fiji collection is the perfect way to bring the feel of the islands to your outdoor living space. The Fiji coffee table with glass is an exquisite addition to any patio, backyard, or poolside area. It has been crafted with a unique commercial quality thick weave pattern over an aluminum frame, providing years of hassle-free maintenance. The table's glass top provides the perfect place to set your favorite book and drink while enjoying the outdoors with friends and family. Make your outdoor space complete with the Fiji collection.
- UV & Weather Resistant
- Sleek Contemporary Design
- Tempered glass included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.