Fiji Sofa with Cushions

  • Mfr # 901-1347-ATQ-S/SU-761

  • Zoro # G315496182


product price:  $2,699.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Powder-coated aluminum woven with large profile synthetic fiber
Finish
Large Profile Dark Brown
Overall Size
86"L x 36"W x 26"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
901-1347-ATQ-S/SU-761
Zoro #
G315496182
UPC #
193574185249
Country of Origin
Indonesia

Dimensions

Overall Size
86"L x 36"W x 26"H

Details

Material
Powder-coated aluminum woven with large profile synthetic fiber
Finish
Large Profile Dark Brown
Fabric
Gateway Mist
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
Pallet
Yes
Outdoor Fabric Option
Yes

Description

The Fiji collection is the perfect addition to your outdoor space, bringing a touch of the tropics to your patio, backyard or poolside area. The Fiji sofa, with its unique commercial quality thick weave pattern over an aluminum frame, is built to last and requires minimal maintenance. Complete with comfortable cushions in a 100% polyester fabric, or customize your look with any of our Sunbrella options. This sofa is a must-have for those who want to relax in style and comfort.


  • UV & Weather Resistant
  • Sleek Contemporary Design
  • Commercial Quality
  • Removable Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.