Moldova 4-Piece Seating Set

  • Mfr # PRP-8501-GRY-4PC/SU-736

  • Zoro # G415497485


product price: $2,569.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Powder-coated Aluminum
Finish
Light Gray
Pallet
Yes
Outdoor Fabric Option
Yes
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRP-8501-GRY-4PC/SU-736
Zoro #
G415497485
UPC #
-
Country of Origin
China

Dimensions

Overall Size
Loveseat: 62"L x 27"W x 31"H | Lounge chair: 25"L x 27"W x 31"H | Coffee Table: 42"L x 24"W x 18"H

Details

Material
Powder-coated Aluminum
Finish
Light Gray
Pallet
Yes
Outdoor Fabric Option
Yes
Fabric
Canvas Coal
Assembly Required
Yes

Description

Transform your outdoor living space into a stylish and relaxing retreat with the Moldova 4-Piece Seating Set. Crafted with powder-coated aluminum frames, this set offers a perfect blend of elegance and durability, making it the ideal addition to your patio, deck or garden. The set includes one loveseat, two chairs, and a coffee table, all designed to provide exceptional comfort and charming style. The comfortable cushions are included in 100% tan polyester fabric or choose from any of our Sunbrella fabric options to create a unique look that matches your personal taste. Whether you are enjoying some quality time with your loved ones or just unwinding after a long day, this conversation set is sure to become your go-to spot for outdoor relaxation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.