Shop HOSPITALITY RATTAN PATIO
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Moldova 4-Piece Seating Set
- Mfr # PRP-8501-GRY-4PC/SU-760
- Zoro # G915497145
product price:Â
$
2,569.00
/ea
Key Features
Material
Powder-coated Aluminum
Finish
Light Gray
Pallet
Yes
Assembly Required
Yes
Outdoor Fabric Option
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRP-8501-GRY-4PC/SU-760
- Zoro #
- G915497145
- UPC #
- -
- Country of Origin
- China
- Material
- Powder-coated Aluminum
- Finish
- Light Gray
- Pallet
- Yes
- Fabric
- Cast Silver
- Assembly Required
- Yes
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- Loveseat: 62 in L x 27 in W x 31 in H | Lounge chair: 25 in L x 27 in W x 31 in H | Coffee Table: 42 in L x 24 in W x 18 in H
Description
Transform your outdoor living space into a stylish and relaxing retreat with the Moldova 4-Piece Seating Set. Crafted with powder-coated aluminum frames, this set offers a perfect blend of elegance and durability, making it the ideal addition to your patio, deck or garden. The set includes one loveseat, two chairs, and a coffee table, all designed to provide exceptional comfort and charming style. The comfortable cushions are included in 100% tan polyester fabric or choose from any of our Sunbrella fabric options to create a unique look that matches your personal taste. Whether you are enjoying some quality time with your loved ones or just unwinding after a long day, this conversation set is sure to become your go-to spot for outdoor relaxation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.