
Soho 4-Piece Modular Seating Set
Mfr # 903-1321-JBP-4PS/SU-738
Zoro # G415498062
product price:Â $5,239.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
903-1321-JBP-4PS/SU-738
Zoro #
G415498062
UPC #
193574202816
Country of Origin
Indonesia
Dimensions
Overall Size
Corner Chair: 39"L x 39"W x 26"H Each
Details
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Pallet
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish
Fabric
Canvas Capri
Description
Introducing the Soho 4-Piece Modular Seating Set, a must-have for those who crave sleek and modern outdoor furniture without compromising on comfort. The Soho Collection delivers on contemporary, high-quality outdoor furniture, and this set is no exception. Its fully anodized aluminum frame is woven with Rehau Java Brown fiber and includes 4 corner chairs with cushions available in a high-quality Sunbrella fabric, offered in various colors and patterns to match your outdoor decor. The Soho Collection's unique look, with its multi-colored textured surface, makes it one of the most attractive collections for outdoor use. Create your own sectional, and become the envy of your neighbors with the Soho Collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.