Shop HOSPITALITY RATTAN PATIO
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soho 4-Piece Modular Seating Set
- Mfr # 903-1321-JBP-4PS/SU-753
- Zoro # G915497831
product price:Â
$
5,239.00
/ea
Key Features
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Overall Size
Corner Chair: 39 in L x 39 in W x 26 in H Each
Pallet
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-1321-JBP-4PS/SU-753
- Zoro #
- G915497831
- UPC #
- 193574202922
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- Yes
- Fabric
- Canvas Regatta
- Pallet
- Yes
- Finish
- Rehau Fiber in a java brown finish
Dimensions
- Overall Size
- Corner Chair: 39 in L x 39 in W x 26 in H Each
Description
Introducing the Soho 4-Piece Modular Seating Set, a must-have for those who crave sleek and modern outdoor furniture without compromising on comfort. The Soho Collection delivers on contemporary, high-quality outdoor furniture, and this set is no exception. Its fully anodized aluminum frame is woven with Rehau Java Brown fiber and includes 4 corner chairs with cushions available in a high-quality Sunbrella fabric, offered in various colors and patterns to match your outdoor decor. The Soho Collection's unique look, with its multi-colored textured surface, makes it one of the most attractive collections for outdoor use. Create your own sectional, and become the envy of your neighbors with the Soho Collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.