Soho 4-Piece Modular Seating Set

  • Mfr # 903-1321-JBP-4PS/SU-760

  • Zoro # G115498447


product price:  $5,239.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Overall Size
Corner Chair: 39"L x 39"W x 26"H Each
Finish
Rehau Fiber in a java brown finish
Pallet
Yes
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1321-JBP-4PS/SU-760
Zoro #
G115498447
UPC #
193574202984
Country of Origin
Indonesia

Dimensions

Overall Size
Corner Chair: 39"L x 39"W x 26"H Each

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Pallet
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Fabric
Cast Silver

Description

Introducing the Soho 4-Piece Modular Seating Set, a must-have for those who crave sleek and modern outdoor furniture without compromising on comfort. The Soho Collection delivers on contemporary, high-quality outdoor furniture, and this set is no exception. Its fully anodized aluminum frame is woven with Rehau Java Brown fiber and includes 4 corner chairs with cushions available in a high-quality Sunbrella fabric, offered in various colors and patterns to match your outdoor decor. The Soho Collection's unique look, with its multi-colored textured surface, makes it one of the most attractive collections for outdoor use. Create your own sectional, and become the envy of your neighbors with the Soho Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.