Soho 5-Piece Modular Sectional Set

  • Mfr # 903-1321-JBP-5SEC/SU-736

  • Zoro # G115498874


product price:  $4,749.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Outdoor Fabric Option
Yes
Assembly Required
No
Pallet
Yes
Overall Size
Armless Chair: 30"L x 39"W x 26"H | Corner Chair: 39"L x 39"W x 26"H | Ottoman: 30"L x 30"W x 16.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1321-JBP-5SEC/SU-736
Zoro #
G115498874
UPC #
193574194661
Country of Origin
Indonesia

Dimensions

Overall Size
Armless Chair: 30"L x 39"W x 26"H | Corner Chair: 39"L x 39"W x 26"H | Ottoman: 30"L x 30"W x 16.5"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Outdoor Fabric Option
Yes
Assembly Required
No
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish
Fabric
Canvas Coal

Description

Transform your outdoor patio into a modern oasis of comfort with The Soho Collection. This 5-Piece Modular Sectional Set offers a contemporary design, top-quality outdoor furniture that exceeds your expectations. Featuring fully anodized aluminum frames woven with Rehau Java Brown fiber, this set includes an armless chair, 2 corner chairs, and 2 ottomans, offering endless possibilities for your outdoor space. The cushions are available in high-quality Sunbrella fabric, in a range of colors and patterns to match your outdoor decor. With a unique multi-colored textured surface, the Soho Collection is one of the most attractive sets for outdoor use. Create your own customized sectional and be the envy of your neighbors with the Soho Collection.


  • Contemporary outdoor wicker sectional deep seating group set
  • Weather and UV resistant
  • Includes comfortable cushions available in a variety of colors and patterns
  • Constructed of aluminum and resin wicker
  • Sturdy aluminum legs for extra support
  • Fully assembled 5 PC piece set
  • Set Includes: 1 Armless Chair, 2 Corner Chairs and 2 Ottomans

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.